Beli temperature control di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Digital Temperature Control
    Mulai

    Rp519.900

    DV Digital Temperature Control
    Deskripsi:
    Temperature Control. High Quality Material.
    atribut:
    • Temperature Setting (°C): 0-400
    • Accuracy Class : 1
    • Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
    • Output Via: Relay 3 Phase
    • Voltage Rate (VAC): 100-240
    • Frequency (Hz): 50
    • Display: Digital
    • Mounting: Panel Mount
  2. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  3. Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp509.900

    Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)
    atribut:
    • Input Signal: Thermocouple (K,J,RTD/Pt100)
    • Output Control: Relay & SSR
    • Input Voltage/Frequency (V/Hz): 100-240/50
  4. monotaro Temperature Control Temperature Label
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    monotaro Temperature Control Temperature Label
    Deskripsi:
    It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Specification: 5 point display type
    • Diameter (phi mm): Indication temperature section / 4
    • Dimensions (VerticalxHorizontal) (mm): 15 x 45
    • Precision (°C): ± 2
  5. Autonics Temperature Controllers Standard Type TZ Series
    Mulai

    Rp1.299.900

    Autonics Temperature Controllers Standard Type TZ Series
    Deskripsi:
    The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  6. Fort Digital Temperature Control
    Mulai

    Rp459.900

    Fort Digital Temperature Control
    atribut:
    • Power (W): AC 100-240
    • Output Relay: 0-400C
  7. FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp11.999.900

    FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Oval gear totalizers measure the total volume of liquids moved by the system.
    atribut:
    • UNSPSC: 41112501
    • Connection Type: FNPT
    • Housing Material: Aluminium
    • Includes Totalizer: Yes
    • Shaft Material: Stainless Steel
    • Standards: CE Certified
  8. Showa Corp. Continuous Motor Pump
    Mulai

    Rp11.999.900

    Showa Corp. Continuous Motor Pump
    Deskripsi:
    The MLA pumps are designed for continuous / circulating oil distribution in resistance type systems, which have the added benefit of a cooling effect.The compact automatic gear pump, featuring a relief valve, achieves high levels of performance, durability and safety.10 flow-rate models (0.06L/min-10L/min) are available, enabling the MLA series to cover a very broad flow-rate spectrum.
  9. LARKIN Temperature Controller Digital (Pengontrol Suhu Digital)
    Mulai

    Rp509.900

  10. OMRON Temperature Controller E5CC-C (Digital Controller)
    Mulai

    Rp6.499.900

    OMRON Temperature Controller E5CC-C (Digital Controller)
    atribut:
    • control Output Detail: Linear current output
    • type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
    • Control Output: SSR drive voltage / current
    • Terminal Shape: Screw terminal block type
    • Type of control: ON/OFF control/PID control with Auto tuning
    • Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
    • Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
    • Power Supply Voltage (V) : AC/DC24
  11. OMRON Temperature Controller
    Mulai

    Rp4.499.900

    OMRON Temperature Controller
    Deskripsi:
    OMRON temperature controllers are designed to monitor and control heating and/or cooling process applications.
  12. NiGK Corporation Thermo Label [[RU]] LI (Label Termal)
    42%
    Mulai

    Rp799.900

    NiGK Corporation Thermo Label [[RU]] LI (Label Termal)
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
    atribut:
    • Primary Colors: White
    • Element Size: phi11mm
    • Sheet Size: 30x30mm
    • Measurement Precision: ±2°C
    • Measuring Method: Irreversible
  13. Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Mulai

    Rp6.599.900

    Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)
    Deskripsi:
    It is set for internal temperature measurement.
    atribut:
    • Measurement Temperature Range (°C): (Internal sensor) -100 ~ + 500
  14. monotaro.id Sapu Plastik Nylon (Plastic Broom)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp30.900

    monotaro.id Sapu Plastik Nylon (Plastic Broom)
    Deskripsi:
    monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringan
    atribut:
    • Color: Assorted Color
    • Length (cm): 90
    • Width (cm): 20.5
    • Material: Tangkai Pipa
  15. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  16. NiGK Corporation Thermo Label [[RU]] 5E/4E (Label Termal)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp929.900

    NiGK Corporation Thermo Label [[RU]] 5E/4E (Label Termal)
    Deskripsi:
    -Once discolored, the irreversible temperature material does not return to its original color.-Temperature can be detected by its color change. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possible
  17. NiGK Thermo Label (RU)3E (Label Termal)
    49%
    Mulai

    Rp659.900

    NiGK Thermo Label (RU)3E (Label Termal)
    Deskripsi:
    -Temperature can be detected by its color change.-Once discolored, the irreversible temperature material does not return to its original color. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process.-Temperature control of distribution process.-Temperature control of power distribution equipment. -3 point display type-Indoor and outdoor use is possible
    atribut:
    • Primary Colors: White
    • Element Size: phi5mm
    • Measurement Precision: ±2°C
    • Measuring Method: Irreversible
    • Purpose of Use: Heat generation inspection of transformer/machineries. Temperature control of heat treatment process. Temperature control of distribution process. Temperature control of power distribution equipment.
Daftar Harga temperature control Terbaru November 2026
DV Digital Temperature ControlRp519.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)Rp509.900
monotaro Temperature Control Temperature LabelRp469.900
Autonics Temperature Controllers Standard Type TZ SeriesRp1.299.900
OMRON Temperature Sensor Low Cost Type E52 (Sensor Suhu)Rp459.900
Fort Digital Temperature ControlRp459.900
FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)Rp11.999.900
Mesin HL CleaningRp68.900
Showa Corp. Continuous Motor PumpRp11.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)